Shop All Hole Punchers
Swingline
Two to Three-Hole Paper Punch
Mfr # SWI74030
Zoro # G5598144
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Material metal
- Hole Dia. 9/32 in
- Color black/silver
- Product Type Two to Three-Hole Paper Punch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # SWI74030
- Zoro # G5598144
- UPC # 050505740307
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Two to Three-Hole Paper Punch |
Sheet Capacity | 20 |
Material | metal |
Color | black/silver |
Product Type | Two to Three-Hole Paper Punch |
For Use With | Swingline® A7074865 |
Punch Shape | Round |
Operating Method | Manual |
Clippings Receptacle | Slide-Out Tray |
Replacement Punch Head | Swingline® A7074865 |
Number of Holes | 2 to 7 |
Description
Two to Three-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 in, Color Black/Silver, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- DAHLE CleanTEC Oil-Free Office Paper Shredder, Cross Cut (51414-13681)
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- CIG Remanufactured High Yield Black, Color Ink Cartridges for Canon PG-245XL/CL-246XL, 2PK (118305)
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- SWINGLINE Paper Punch, Three-Hole (A7074535B)
- SWINGLINE Punch, Precisionpro, 2-3 Hole (74037)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE Electric Paper Punch, 3-Hole, 50 Sheet (9800350A)
- SWINGLINE Commercial Adjustable 3Hole Punch, 9/32" (A7074020E)
- SWINGLINE Replacement Punch Head (A7074865E)
- Swingline Hole Punchers