Shop All Hole Punchers
Swingline
Two-Hole Paper Punch, 20 Sheets, Blck/Gray
Mfr # A7074135
Zoro # G9752732
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Material metal
- Hole Dia. 9/32 in
- Color Black/Gray
- Features Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074135
- Zoro # G9752732
- UPC # 787543756778
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Two-Hole Paper Punch |
Sheet Capacity | 20 |
Material | metal |
Color | Black/Gray |
Features | Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle |
Description
Two-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 in, Color Black/Gray, Material Metal, Features Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- SMEAD Expanding Partition Wallet, 6 Pocket Folder, Cord (72373)
- TOY TIME Kid's Toy Acoustic Guitar with 6 Tunable Strings and Musical Sounds |Children Learning to Play Music (282361HPR)
- KONICA MINOLTA WX-103 - Waste Toner Container (KNMA4NNWY3)
- SWINGLINE Swingline® Lever Handle Heavy Duty Punch, 2 - 7 Holes, 32 Sheets, Black (74350)
- SWINGLINE 10-Sheet Precision Pro Desktop Two-to-Three-Hole Punch, 9/32" Holes (A7074037D)
- SWINGLINE Commercial Adjustable 3Hole Punch, 9/32" (A7074020E)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE 50-Sheet 350MD Electric Three-Hole Punch, 9/32" Holes, Gray (9800350A)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- SWINGLINE Electric 3 Hole Punch, 20 Sheet, Silver (74520)
- Swingline Hole Punchers