Shop All Hole Punchers
Swingline
Three-Hole Paper Punch, 20 Sheets, Blk/Gry
Mfr # A7074133
Zoro # G9752757
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Material metal
- Hole Dia. 9/32 in
- Color Black/Gray
- Features Built-In Ruler and Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074133
- Zoro # G9752757
- UPC # 050505741335
- Country of Origin Viet Nam
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Three-Hole Paper Punch |
Sheet Capacity | 20 |
Material | metal |
Color | Black/Gray |
Features | Built-In Ruler and Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle |
Description
Three-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 in, Color Black/Gray, Material Metal, Features Built-In Ruler and Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX622)
- WADDELL LEG FOLD GAME TABLE4PK (GTL29)
- CARDINAL Expanding Pocket Index Dividers, PK5 (84012)
- UNIVERSAL Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- SWINGLINE Two to Three-Hole Paper Punch (SWI74030)
- SWINGLINE PUNCH, ELECTRIC, 3-HOLE, 28SH (SWI74535)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- CHARLES LEONARD 3 Hole Heavy Duty Paper Punch, 40 Sheet Capacity, Adjustable, Black (90300)
- Swingline Hole Punchers