Shop All Hole Punchers
Swingline
Three-Hole Paper Punch, 12 Sheets, Blk/Gry
Mfr # A7074134
Zoro # G9752741
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Material metal
- Hole Dia. 9/32 in
- Features Built-In Ruler and Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074134
- Zoro # G9752741
- UPC # 050505741342
- Country of Origin Viet Nam
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Three-Hole Paper Punch |
Sheet Capacity | 12 |
Material | metal |
Features | Built-In Ruler and Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle |
Color | Black/Gray |
Description
Three-Hole Paper Punch, Sheet Capacity 12, Hole Dia. 9/32 in, Color Black/Gray, Material Metal, Features Built-In Ruler and Edge Guide, Limited 1-Year Warranty, Soft-Grip Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 8" x 7", Kraft, 25/Bundle (11R207)
- SOLAR GROUPTHE Mailbox Horz Xl Leaf Blk (L4010WB0)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Rd, PK12 (35336)
- ZORO SELECT Anti-Static Bubble Roll 48" x 250 ft., 1/2" Thickness, Pink (5VER0)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074015K)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- SWINGLINE Electric Paper Punch, 3-Hole, 50 Sheet (9800350A)
- SWINGLINE Heavy Duty Paper Punch, 3-Hole, 40 Sheet (A7074357B)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE One-Hole Paper Punch, 20 Sheets, Black (A7074017)
- DAVENPORT & COMPANY Heavy-duty Punch- 3-Hole- 30 Sheet Capacity- Black (DA523597)
- Swingline Hole Punchers