Shop All Laminating Pouches and Film
Swingline
Thermal Laminator, 9" Wide, 5 Mil Max. Document Thickness, White
Mfr # 1701857CM
Zoro # G1770178
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-1/2 in
- Width 13.25"
- Thickness 5 mil
- For Use With Hot/Cold
- Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # 1701857CM
- Zoro # G1770178
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Length | 5-1/2 in |
Width | 13.25" |
Depth | 5.5" |
Height (In.) | 2-1/2 in |
Details
Item | Thermal Laminator,9" Wide,5 Mil Max. D |
Thickness | 5 mil |
For Use With | Hot/Cold |
Voltage | 120 V |
Features | Manual Release |
Weight | 3.13 lbs |
Description
Thermal Laminator,9 In. Wide,5 Mil Max. D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48-1/2"x96.5", Oak Frame (WTR48-TN)
- 3M Office Tape, Polyolefin Backing, PK3 (600K3)
- COASTAL WIRE Bale Ties, Galv., .092 In Dia, 14ft, PK125 (GWBT 13g x 14ft x 125)
- CRAFTY DAB Dab'n Stic School Glue, 1.7 oz, PK12 (50798)
- SWINGLINE Fusion Plus 6000L Thermal Pouch Laminator, 12" W, 10 mil Max Thickness (1703097)
- SWINGLINE Pouches, Laminating, Ltr, 5Mil, PK150 (GBC3200655)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK100 (LTR-03)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- FELLOWES Laminating Pouch, Menu, 3 mil, PK25 (52011)
- EDUCATIONAL INSIGHTS Classroom Laminator (8810)
- PACON Protecto Film™ w/Dispenser Box, Clear, Non-Glare Plastic, 24" x 33ft (0072380)
- Swingline Laminating Pouches and Film