Shop All Office Staples
Swingline
Staples, Standard, 1/4", PK5000
Mfr # S7035108P
Zoro # G4696469
product price: $1.55
/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.25"
- For Use With Standard Full-Strip Staplers
- Sheet Capacity 20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035108P
- Zoro # G4696469
- UPC # 074711351089
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Details
Crown | 0.5" |
Item | Staples,Standard, 1/4",PK5000 |
For Use With | Standard Full-Strip Staplers |
Sheet Capacity | 20 |
Material | Steel |
Color | Steel |
Collation Type | Full-Strip |
Staples per Strip/Cartridge | 210 |
Description
Staples,Standard, 1/4 In.,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Jacket, File, Glow, Asst Pk (PFX50992)
- MAX USA Max® No. 11 Mini Staples for HD-11FLK, 1/4" Leg, 3/8"Crown Flat Clinch, 1,000/Box (NO111M)
- OHAUS Mechanical Spring Scale 2000g/72 oz. Capacity (8004-MA)
- AVERY Label, Ezpeel, Inkjt, 1X2.6, We 3000PK (AVE8460)
- SWINGLINE Staples, Cartridge, 1/2InW, 3/8InLeg, PK5000 (S7069495B)
- SWINGLINE Staples, Prem, Full, 1/4", PK5000 (35450)
- SWINGLINE Staples, Standard, 1/4 In Leg, PK5000, Color: Silver (S7035108P)
- SWINGLINE Staples, HD, 1/2 InCrown, 5/8 In Leg, PK2500 (S7090009E)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 1 (AP10-4)
- Swingline Office Staples