Shop All Office Staples
Swingline
Staples, Premium, 3/8In Leg, PK2500
Mfr # S7035550A
Zoro # G1605213
product price: $5.85
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Staple Type Optima(TM) High Capacity
- Crown 1/2 in
- Leg Length 3/8 in
- Sheet Capacity 70
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035550A
- Zoro # G1605213
- UPC # 074711355506
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 3/8 in |
Details
Staple Type | Optima(TM) High Capacity |
Crown | 1/2 in |
Sheet Capacity | 70 |
Material | Steel |
Color | Silver |
Item | Staples |
For Use With | No. S7087875 Stapler |
Description
Staples, Staple Type Optima(TM) High Capacity, Crown 1/2 in, Leg Length 3/8 in, Sheet Capacity 70, Material Steel, Color Silver, For Use With Mfr No. S7087875 and 70-Sheet Staplers, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Black (CT8-B)
- BRADY Letter Label, A Thru Z, 1/2in.Hx11/32in.W (34138)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 12", Kraft, 25/Bundle (55VH06)
- UNIVERSAL Invisible Tape, 0.75 x 1000 in, Clear, PK6 (UNV83410)
- SWINGLINE Staples, Heavy Duty, 5/8", PK2500 (S7090009A)
- SWINGLINE Staples, Hi-Cap, 3/8", PK2500 (35550)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- SWINGLINE Staples, Heavy Duty, 3/8", PK5 (S7079398E)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/8", PK1000 (35318)
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- Swingline Office Staples