Shop All Office Staples
Swingline
Staples, PK2500
Mfr # S7035550F
Zoro # G4696557
product price: $8.35
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.38"
- For Use With Swingline® 77701, 77715, 87875, 48210
- Sheet Capacity 70
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035550F
- Zoro # G4696557
- UPC # 074711355506
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.38" |
Details
Crown | 0.5" |
Item | Staples,PK2500 |
For Use With | Swingline® 77701, 77715, 87875, 48210 |
Sheet Capacity | 70 |
Material | Steel |
Color | Steel |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 125 |
Description
Staples,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Printable Index Maker Dividers, Assorted Color, Pk8 (11407)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 9", Kraft, 25/Bundle (22XK60)
- TRODAT U.S. Stamp & Sign 12 Message Stamp (TDTE4822)
- UNIVERSAL Fixed-Depth Brown Corrugated Shipping Boxes, RSC, Small, 6"x8"x5", Brown Kraft, PK25, 25PK (1539095)
- SWINGLINE HD Staple Cartridge, 70 Sheet, 5000/Box (S7069495)
- SWINGLINE Staples, Prem, Full, 1/4", PK5000 (35450)
- SWINGLINE Desktop Electric Stapler Cartridge, 0.25" Leg, 0.5" Crown, Steel, PK3000 PK (S7050051)
- SWINGLINE Staples, Heavy Duty, 3/8", PK1000 (S7035318E)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- BOSTITCH Staples, Heavy Duty, 1/2 In. Leg, PK1000 (ACI1913)
- Swingline Office Staples