Shop All Office Staples
Swingline
Staples, Optima Premium, 1/4", PK3750
Mfr # 35556
Zoro # G4696478
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.25"
- Color Steel
- For Use With Standard Full-Strip Staplers
- Sheet Capacity 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # 35556
- Zoro # G4696478
- UPC # 074711355568
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Details
Crown | 0.5" |
Item | Staples,Optima Premium,1/4",PK3750 |
Color | Steel |
For Use With | Standard Full-Strip Staplers |
Sheet Capacity | 40 |
Material | Steel |
Collation Type | Full-Strip |
Staples per Strip/Cartridge | 210 |
Description
Staples,Optima Premium,1/4 In.,PK3750, Package Quantity 3750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORELON Porelon Por11413 Porelon Ibm Wheelwriter - 1-Correction Film Ribbon (POR11413)
- AVERY Label, Ezpeel, Lsr, 1.3X4, We 1400PK (AVE5162)
- GLOBAL INDUSTRIAL Cork Board - Aluminum Frame - 60 x 36 (695492)
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35041)
- SWINGLINE Staples, Heavy Duty, 1/4", PK1000 (S7035314E)
- SWINGLINE S.F.® 4® Premium Staples, 0.25in L, 210 Per Strip, PK30000 (ACC35450P)
- SWINGLINE Staples, Full Strip, PK5000 (S7035450P)
- SWINGLINE Staples, Prem, Half, 1/4", PK5000 (35440)
- SWINGLINE Desktop Electric Stapler Cartridge, 0.25" Leg, 0.5" Crown, Steel, PK3000 PK (S7050051)
- SWINGLINE Staples, Sf1, Value Pack, 1/4", PK25000 (35101)
- ARROW FASTENER STAPLE #858 WC 1/2""1250P (858SP)
- Swingline Office Staples