Shop All Office Staples
Swingline
Staples, Heavy Duty, 5/8", PK2500
Mfr # S7090009A
Zoro # G4696487
product price: $7.49
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.63"
- Sheet Capacity 120
- Material Steel
- For Use With Swingline® 90010
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7090009A
- Zoro # G4696487
- UPC # 074711900096
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.63" |
Length | 0.63" |
Size | 0.5" |
Details
Item | Staples,Heavy Duty,5/8",PK2500 |
Sheet Capacity | 120 |
Material | Steel |
For Use With | Swingline® 90010 |
Color | Steel |
Weight | 0.485 lbs |
Capacity | 120 |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 100 |
Description
Staples,Heavy Duty,5/8 In.,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 24" x 12" x 6", Kraft, 20/Bundle (493T50)
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- MARTIN YALE Punch, 2- Hole, Heavy-Duty, 40 Sheet (MP250)
- QUARTET Dry-Erase Marker, Glass, Bullet Point, 6/PK, Assorted (QRT79556)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- SWINGLINE Staples, Heavy Duty, 3/8", PK1000 (S7035318E)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- SWINGLINE Staples, PK2500 (S7035550F)
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- SWINGLINE Staples, Heavy Duty, 1/4", PK1000 (S7035314E)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/8", PK1000 (35318)
- Swingline Office Staples