Shop All Office Staples
Swingline
Staples, Heavy Duty, 1/4", PK1000
Mfr # S7035314E
Zoro # G4696520
product price: $6.35
$6.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 0.25"
- For Use With Bostitch® 03201; Boston® 73131; GBC® 224XHD, 213HD; Rapid® HD170, 90E, 100E; Swingline® 113XD, 900XD, 13-16, 390, 414
- Material Steel
- Color Steel
- Sheet Capacity 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035314E
- Zoro # G4696520
- UPC # 074711353144
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Length | 0.25" |
Details
Item | Staples,Heavy Duty,1/4",PK1000 |
For Use With | Bostitch® 03201; Boston® 73131; GBC® 224XHD, 213HD; Rapid® HD170, 90E, 100E; Swingline® 113XD, 900XD, 13-16, 390, 414 |
Material | Steel |
Color | Steel |
Sheet Capacity | 25 |
Weight | 0.169 lbs |
Capacity | 25 |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 100 |
Description
Staples,Heavy Duty,1/4 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Mail Box Lock Brass (S 4049)
- MARKAL Lumber Crayon, Large Tip, Blue Color Family, Clay, 12 PK (80385)
- HILLMAN Aluminum No.10 Bead Ball Chain ConnectorSilver, 100PK (5982749)
- SIRCLE Heat Laminating Film, 25 x 500 ft., PK2 (RL-25-15-500-1-G)
- SWINGLINE S.F.® 4® Premium Staples, 0.25in L, 210 Per Strip, PK30000 (ACC35450P)
- SWINGLINE Staples, Hi-Cap, 3/8", PK2500 (35550)
- SWINGLINE Staples, Hi-Cap, 3/8", PK5000 (35465)
- SWINGLINE Leg Staples, HD, 75", 160 Sheet, PK1000 (S7035319P)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- SWINGLINE Desktop Cartridge Electric Stapler, 25-Sheet, 1/4" Flat Clinch Staples (S7050202)
- PARTNERS BRAND Deluxe Staples, 3/8", Silver, 5000/Case (ST156)
- Swingline Office Staples