Shop All Office Staples
Swingline
Staples, 1/2 Strip, PK5
Mfr # S7035440E
Zoro # G4696618
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.25"
- Sheet Capacity 25
- Color Steel
- For Use With Standard Half-Strip Staplers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035440E
- Zoro # G4696618
- UPC # 074711354400
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Details
Crown | 0.5" |
Item | Staples,1/2 Strip |
Sheet Capacity | 25 |
Color | Steel |
For Use With | Standard Half-Strip Staplers |
Material | Steel |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 105 |
Description
Staples,1/2 Strip, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX STAIN MARKER EBONY 1/3OZ (634900000)
- MAGNA VISUAL Chart Tape, 1/8 In W x 27 Ft L, Green (CT4-G)
- MARTHA STEWART Grayson Acrylic Dry Erase Wall Calendar w/Dry Erase Mrkr and Mntng Hrdwr, 14in. Sq, Clr w/Gld Prnt (BR-AC-3636-GD-CLRGLD-MS)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- SWINGLINE Staples, Heavy-Duty, 1/2", PK5000 (79392)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- SWINGLINE Staples, Heavy-Duty, 1/4", PK5000 (79394)
- SWINGLINE Desktop Cartridge Electric Stapler, 25-Sheet, 1/4" Flat Clinch Staples (S7050202)
- SWINGLINE Staples, Sf1, Value Pack, 1/4", PK25000 (35101)
- ARROW FASTENER 1875CT Multi T50 Staple (50MP)
- Swingline Office Staples