Shop All Staplers
Swingline
Stapler, Standard, Black
Mfr # S7040501B
Zoro # G4696679
original price:
$10.09
7% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Leg Length 0.25"
- Color Black
- Tool Weight 0.54 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Stapler,Standard,Black |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.54 lbs |
Loading | Top |
Features | Tacking |
Staple Capacity | Full Strip (210 Staples) |
Material | Metal |
Staple Type | S.F.® 4® Premium |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Stapler,Standard,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 6" x 6" x 2", Kraft, 25/Bundle (55VG16)
- DECKER TAPE PRODUCTS Label, DL1630, FLAG MADE IN USA THANK YOU, 3" X 5" (DL1630)
- C-LINE PRODUCTS Shop Ticket Holder, Hanging, Red, PK25 (7416-N)
- ZORO SELECT 12" x 4" Open Poly Bags, 2 mil, Clear (2EWG3)
- SWINGLINE Omnipress 30-Sheet Stapler, Black/Red (5000586A)
- SWINGLINE Reduced Effort Stapler, 20 Sheet, Black/Gray (S7066402A)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- SWINGLINE Standard Full Desk Stapler, 15 Sheet (S7054501B)
- SWINGLINE Stapler Desk Assorted (S7054521)
- SWINGLINE Compact Grip Stapler, 20 Sheet (S7073041S)
- SWINGLINE Business Stapler 747, 25 Sheet (S7074818)
- Swingline Staplers