Shop All Staplers
This Product is Discontinued
Swingline
Stapler, Sky Blue, Metal, 4inD Throat (Discontinued)
Mfr # S7074708
Zoro # G9752802
This Product is Discontinued
Key Features
- Sheet Capacity 20
- Throat Depth 4 in
- Color Blue
- Length 7 3/8 in
- Width 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4 in |
Length | 7 3/8 in |
Width | 1 11/16 in |
Height | 2 3/8 in |
Details
Item | Classic Stapler |
Sheet Capacity | 20 |
Color | Blue |
Staple Capacity | 210 |
For Use With | S7035450P |
Material | metal |
Loading | Top |
Includes | Limited Lifetime Warranty |
Design | Desktop |
Features | Rotating Anvil, Locking Latch, Jam Resistant |
Description
Classic Stapler, Sheet Capacity 20, Throat Depth 4 in, Blue, Length 7 3/8 in, Width 1 11/16 in, Height 2 3/8 in, Staple Capacity 210, Material Metal, Design Desktop, Top Loading, For Use With S7035450P, Includes Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.