Shop All Staplers
Swingline
Stapler, Desk, Full Strip, Black
Mfr # S7040701B
Zoro # G5021628
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 20
- Throat Depth 4.13"
- Leg Length 0.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 4.13" |
Leg Length | 0.25" |
Details
Item | Stapler,Desk,Full Strip,Black |
Crown | 0.5" |
Sheet Capacity | 20 |
Color | Black |
Tool Weight | 0.66 lbs |
Material | Metal |
Staple Capacity | Full Strip (210 Staples) |
Features | Tacking |
Loading | Top |
Staple Type | S.F.® 4® Premium |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Power Source | Manual |
Description
Stapler,Desk,Full Strip,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- UST Strap Dispenser for Composite & PP Straps (UST 2580)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, Holds 8 1/2 x 14, Brown, PK3 (UNV40305VP)
- SWINGLINE Automatic Stapler, Full, 20 Sheet, Blk/Gray (42132)
- SWINGLINE Stapler, 747, Business, Black (74741)
- SWINGLINE Stapler, Mini, Tot, 12Sh, Black (79171)
- SWINGLINE Stapler, Full, Low Effort, Blue (66404)
- SWINGLINE Soft Grip Half Hand Stapler, 20 Sheet (S7009901P)
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Silver (S7048209B)
- MILWAUKEE TOOL M12 Cable Stapler (Tool Only) (2448-20)
- Swingline Staplers