Shop All Staplers
Swingline
Stapler Desk Assorted
Mfr # S7054521
Zoro # G8657121
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 15 of 20lb Paper
- Color Assorted
- Design Full Strip
- Staple Type Desktop Stapler
- Staple Capacity 210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Staple Size | 1/4 in |
Details
Item | Standard Stapler |
Sheet Capacity | 15 of 20lb Paper |
Color | Assorted |
Design | Full Strip |
Staple Type | Desktop Stapler |
Staple Capacity | 210 |
Features | Rotating Anvil, Handheld, Tacking Ability, Pinning |
Application | Paper |
Sheet Basis Weight | 20 lb |
Description
3MTM Headlight Restoration Kit restores the clarity of yellowed hazy or dull headlight lenses wihtout the use of tools. This kit includes everything needed to restore two headlight lenses excluding the user-supplied household drill (1200-1600 rpm) automotive tape clean cloth and spray bottle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER COMP 5550 (106R01294)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- POLAR-TECH Insultaed Multi-Depth Bio Shipper Foam & Carton (XM2C)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- SWINGLINE Optima Grip Full Stapler, 25 Sheet, Silver (S7087811E)
- SWINGLINE Flat Clinch Electric Stapler, Jam Release (S7069270B)
- SWINGLINE Stapler, Black, 20 Sheet, 3-5/8 In. (S7040501B)
- SWINGLINE 747 Classic Stapler, 20 Sheet, Black (S7074701)
- SWINGLINE OptimaGrip Electric Stapler, Half, 20Sht (48207)
- Swingline Staplers