Shop All Staplers
Swingline
Stapler, Black/Gray, 160 Sheet, 2-5/8 In.
Mfr # S7039005A
Zoro # G4559344
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 160
- Throat Depth 2 3/4 in
- Color Black/Gray
- Length 13 13/32 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Length | 13 13/32 in |
Width | 3 1/2 in |
Height | 6 1/2 in |
Details
Item | Stapler |
Sheet Capacity | 160 |
Color | Black/Gray |
Loading | Rear |
Material | Metal/Rubber |
Staple Capacity | 100 |
Design | Desktop/Heavy Duty |
For Use With | Heavy-Duty Staples |
Includes | Limited 1-Year Warranty |
Features | Alignment Guide, Heavy Duty |
Description
Stapler, Sheet Capacity 160, Throat Depth 2 3/4 in, Black/Gray, Length 13 13/32 in, Width 3 1/2 in, Height 6 1/2 in, Staple Capacity 100, Material Metal/Rubber, Design Desktop/Heavy Duty, Rear Loading, For Use With Heavy-Duty Staples, Includes Limited 1-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLD SEAL 7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel (11202)
- ROLODEX CORPORATION Rolodex Corporation ROL62523 Wood Tray- Letter- Front Load- Black (ROL62523)
- BIC Pen, Medium 1.6 mm, Black PK12 (BICVLGB11BK)
- NATIONAL HARDWARE Lckbl Draw Catch Brass (N208-603)
- SWINGLINE Optima 40 Compact Stapler, Half, 40 Sheet (S7087842)
- SWINGLINE Stapler, Standard, Black (S7040501B)
- SWINGLINE Optima 70 Electric Stapler, Full, 70 Sheet (48210)
- SWINGLINE Omnipress 30-Sheet Stapler, Black/Red (5000586A)
- SWINGLINE Soft Grip Half Hand Stapler, 20 Sheet (S7009901P)
- SWINGLINE Electric Stapler, 1/4 to 1 In., Black (S7006701A)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB2200BK)
- Swingline Staplers