Shop All Staple Removers
Swingline
Staple Remover, Black
Mfr # S7038101P
Zoro # G4697126
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Jaw
- Color Black
- Material Metal; Plastic
- Weight 0.091 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # S7038101P
- Zoro # G4697126
- UPC # 074711381017
- Country of Origin Poland
- Category Staple Removers
Details
Item | Staple Remover,Black |
Style | Jaw |
Color | Black |
Material | Metal; Plastic |
Weight | 0.091 lbs |
Description
Staple Remover,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2465, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0070H)
- INTERDESIGN CLEAR LINUS ORG 6X6X2"" (52630)
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- ZORO SELECT 1" D-Ring Framed View Binder, Heavy Duty, Black (AVE68054)
- SWINGLINE Staple Remover, Blade Style, Gray (S7038121Q)
- SWINGLINE Remover, Staple, Ultimate (38121)
- CHARLES LEONARD Straight Staple Remover, PK12 (80850)
- BAUMGARTENS Remover, Staple (67940)
- BSC PREFERRED Staple Remover (H-289)
- MAX Heavy-DutytapleRemover, (RZ-3F BLACK)
- ESTWING 85Inch Heavy Duty Nail Hunter Brad, Nail and Staple Remover (42584)
- Swingline Staple Removers