Shop All Staplers
Swingline
Standard Stapler Value Pack, 15-Sheet Capacity, Black
Mfr # S7054567CC
Zoro # G206437720
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 15
- Crown 0.5"
- Leg Length 0.25"
- Color Black
- Tool Weight 0.595 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Staplers |
Sheet Capacity | 15 |
Crown | 0.5" |
Color | Black |
Tool Weight | 0.595 lbs |
Material | Plastic; Metal |
Staple Type | Standard |
Includes | (1) Deluxe Staple Remover; (1) Pack of 1,250 S.F.® 4® Premium Staples |
Staple Capacity | Full Strip (210 Staples) |
Features | Tacking |
Replacement Staples | Swingline® 35108, 35450, 35481, 35556 |
Power Source | Manual |
Description
Easy-to-use standard stapler is reliable and great for occasional stapling. Staples up to 15 sheets at once and features a classic design. The stapler opens flat for tacking papers to a vertical surface, such as a bulletin board. Pinning function lets you create temporary staples by reversing the anvil - pin staples are easily removed without a staple remover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch 1.88 in. W X 54.6 yd L Shipping Tape Clear (3850-ST)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for Epson S015384 (EA) (R8903)
- BROTHER Yellow Toner Cartridge 1.3K YLD (TN223Y)
- SAUNDERS Storage Clipboard, Letter File Size, Blue (559)
- SWINGLINE Stapler, Black, 20 Sheet, 4 In (S7044401A)
- SWINGLINE Standard Full Desk Stapler, 15 Sheet (S7054501B)
- SWINGLINE Stapler Desk Assorted (S7054521)
- SWINGLINE Portable Electric Stapler, 20-Sheet Capacity, Black (S7048200A)
- SWINGLINE Swingline® Optima® 20 Electric Stapler, 20 Sheet Capacity, Silver (48208)
- SWINGLINE Business Stapler, 20 Sheet, Blue (74724)
- FPC FPC 14014 No.14 Round Cable Tacker Staples - 0.25 in. (781245)
- Swingline Staplers