Shop All Staplers
Swingline
Standard Econ Stapler Pack, Full, 15 Sheet
Mfr # 54551
Zoro # G6146071
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 15
- Leg Length 0.25"
- Color Black
- Tool Weight 0.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 0.25" |
Details
Item | Standard Econ Stapler Pack,Full,15 Sheet |
Crown | 0.5" |
Sheet Capacity | 15 |
Color | Black |
Tool Weight | 0.9 lbs |
Staple Capacity | Full Strip (210 Staples) |
Features | Tacking |
Includes | (1) Staple Remover; (5,000) Standard Staples |
Staple Type | Standard |
Replacement Staples | Swingline® 35108, 35450 |
Power Source | Manual |
Description
Standard Econ Stapler Pack,Full,15 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Cyan Toner Cartridge 38K YLD (TFC425UC)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 10 Pt., #4, 4-1/4"L x 2-1/8"W, 1000/Pack (G30043)
- BLOEM TERRAPOT LIV GREEN 20"" (50420)
- SOLO 17" Laptop Case, Silver, Aluminum (USLAC10010)
- SWINGLINE Stapler, Full, Low Effort, Black (66402)
- SWINGLINE Stapler, Tot, Purple (79173)
- SWINGLINE Optima 45 Electric Stapler, 45 Sheet (48209)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- SWINGLINE Stapler, Black, 20 Sheet, 4 In (S7044401A)
- SWINGLINE Compact Desk Stapler, Half, 20 Sheet (S7078911P)
- BOSTITCH Stapler, Extra Heavy-Duty, 215 Sheet, Black (BOS00540)
- Swingline Staplers