Shop All Hole Punchers
Swingline
SmartTouch LowForce 3Hole Punch, Black
Mfr # SWI74133
Zoro # G707200694
original price:
$25.75
5% off
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # SWI74133
- Zoro # G707200694
- UPC # 50505741335
- Country of Origin China
- Category Hole Punchers
Description
Perfect for any office worker's desktop, this easytouse threehole punch reduces the amount of effort it takes to punch a set of holes The lowforce punch design of the SmartTouch makes it 50 percent easier to punch three crisp, clean holes through as many as 20 sheets than with a standard paper punch Hole pattern in punch base allows you to see when chip tray is full Punch has a removable base and a back opening for quick paperchip disposal The resulting 932 holes from the fixed punch heads are perfectly spaced to easily insert sheets into a threering binder or presentation folder Soft grip handle further increases comfort of manual hole punching Handle locks into a closed position for compact storage Durable, metal hole punch also features a builtin ruler and edge guide for better punch alignment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- DYKEM Paint Marker, Medium Tip, Green Color Family, Paint (84207)
- UNIVERSAL Metal Mesh Document Holder, 9 x 8 x 11 5/8, Free Standing, Black (UNV20027)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- SWINGLINE Replacement Punch Head (A7074865E)
- SWINGLINE Three-Hole Paper Punch, 9/32 in. (A7074350F)
- SWINGLINE 28-Sheet Comfort Handle Steel Two-Hole Punch, 1/4" Holes, Black/Gray (A7074050D)
- SWINGLINE Swingline® High Capacity Adjustable Punch, 2 - 3 Holes, 160 Sheet Capacity, Gray (74650)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- BUSINESS SOURCE Punch, Hvyduty, 3-Hole, 40Sh (62897)
- Swingline Hole Punchers