Shop All Paper Shredders
Swingline
Shredder Bags, 30 gal., PK25
Mfr # 1765015
Zoro # G6146141
product price: $28.19
/pk 25, $1.13/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Width 15"
- Capacity 30 gal
- Depth 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 1765015
- Zoro # G6146141
- UPC # 033816650152
- Country of Origin United States
- Category Paper Shredders
Dimensions
Width | 15" |
Depth | 18" |
Maximum Height | 48" |
Details
Item | Shredder Bags,30 gal.,PK25 |
Color | Clear |
Material | Plastic |
Capacity | 30 gal |
For Use With | Swingline® CHS10-30, CM15-30, LS32-30, LX20-30, LM12-30, LSM09-30; Stack-and-Shred™ 500X, 500M, 750X, 750M |
Description
Shredder Bags,30 gal.,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Packing List Envelopes W/Print, 4-1/2L x 5-1/2W, Orange, 1000PK (412403)
- SMEAD Smead Self-Adhesive Coated Fasteners, 2" Capacity, Purple, 50/Box (68216)
- JA-RU Outd'r Bound Pump Rocket Foam Assorted 1 pc (673)
- AVERY Matte Clear Shipping Labels, Inkjet Printers, 8.5 x 11, Clear, PK10 (18665)
- SWINGLINE Shredder Bags, 6-8 gal., PK100 (1765016A)
- FELLOWES Powershred LX220 Micro Cut Shredder, 20 Manual Sheet Capacity, White (5015501)
- DAHLE CleanTEC Small Office Paper Shredder, Cross Cut (51322-13848)
- HSM OF AMERICA Lockable 30" Shred Bin (1070070220)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- FELLOWES Powershred Shredder Waste Bags, 25g, PK50 (36056)
- ROYAL CONSUMER INOFORMATION PRODUCTS Royal Consumer 89341P Royal CX8 Personal Crossout Shredder (89341P)
- Swingline Paper Shredders