Swingline

S.F. 4 Premium Staples, 0.25in Leg, 0.5in Crown, Silver, PK25000


product price: $21.69

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Standard Full-Strip Staplers
  • Material Steel
  • Size 0.5"
  • Ink Color Silver
  • Length 0.25"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 0.5"
Length 0.25"

Details

For Use With Standard Full-Strip Staplers
Item Staples
Material Steel
Ink Color Silver
Weight 2.1 lbs
Capacity 20

Description

Swingline® S.F. 4 Premium Staples, 0.25" Leg, 0.5" Crown, Silver, 5,000/Box, 5 Boxes/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.