Shop All Office Staples
Swingline
S.F.® 4® Premium Staples, 0.25in L, 210 Per Strip, PK30000
Mfr # ACC35450P
Zoro # G0572409
original price:
$47.58
36% off
$30.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Includes 30000 staples
- Recommended Grade Grade 3+
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # ACC35450P
- Zoro # G0572409
- UPC # 194629073030
- Country of Origin China
- Category Office Staples
Details
Recommended Age | 8+ Years |
Includes | 30000 staples |
Recommended Grade | Grade 3+ |
Color | Silver |
Description
Get the best stapling performance from your Standard Stapler with industry leading S.F. 4 staples. Each box includes 5000 staples. Sold as 6 packs for a total of 30000 staples.
Swingline S.F.4 Premium Staples are designed for use in most full strip staplers--although their performance is anything but standard. These superior staples ensure confident stapling with every use. S.F. 4 staples are the smart, reliable choice for your trusty desktop stapler.
These staples are cutting edge. S.F.4 Premium Staples are precision engineered with a unique chisel point that allows them to effortlessly pierce through papers and make stapling a breeze. Their chisel point also prevents frustrating and time consuming staple jams, so stapling remains worry-free.
It’s what’s inside that counts. When you load your stapler with S.F.® 4® Premium Staples, you’re making the smart choice to ensure your stapler performs its best. In fact, these staples are proven to have 75% fewer misforms than comparable staples, which allows your stapler to work at peak performance with every use.
Swingline S.F.4 Premium Staples are designed for use in most full strip staplers--although their performance is anything but standard. These superior staples ensure confident stapling with every use. S.F. 4 staples are the smart, reliable choice for your trusty desktop stapler.
These staples are cutting edge. S.F.4 Premium Staples are precision engineered with a unique chisel point that allows them to effortlessly pierce through papers and make stapling a breeze. Their chisel point also prevents frustrating and time consuming staple jams, so stapling remains worry-free.
It’s what’s inside that counts. When you load your stapler with S.F.® 4® Premium Staples, you’re making the smart choice to ensure your stapler performs its best. In fact, these staples are proven to have 75% fewer misforms than comparable staples, which allows your stapler to work at peak performance with every use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ06)
- SCREENFLEX 36"x42" Melamine Whiteboard, Frame Wood (MBF)
- COMPLYRIGHT Job Application (Long Form), PK50 (A0019)
- XEROX Vitality Printer Paper, 11x17, White, PK500 (3R3761)
- SWINGLINE Staples, ChiselPtCart, 1/4 In Leg, PK5000 (S7050050B)
- SWINGLINE Staples, Sf1, Value Pack, 1/4", PK25000 (35101)
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- SWINGLINE Staples, Premium, 3/8In Leg, PK2500 (S7035550A)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- SWINGLINE Staples, HD, 1/2 InCrown, 5/8 In Leg, PK2500 (S7090009E)
- SURTEK Staples for Manual Stapler 716X14 (114351)
- Swingline Office Staples