Shop All Office Staples
Swingline
S.F. 1 Standard Staples, 0.25 in. Leg, 0.5 in. Crown, Steel, PK25000, 25000PK
Mfr # S7035101S
Zoro # G005742056
product price: $9.39
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.25"
- Material Steel
- Color Silver
- Stick Quantity 5,000/Box, 5 Boxes/Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035101S
- Zoro # G005742056
- UPC # 74711351010
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.25" |
Details
Crown | 0.5" |
Material | Steel |
Color | Silver |
Stick Quantity | 5,000/Box, 5 Boxes/Pack |
Sheet Capacity | 20 |
Item | Staples |
Collation Type | Full-Strip |
Fabric Weight | 1.9 lbs |
Point Type | Chisel |
For Use With | Standard Full-Strip Staplers |
Point type | Chisel |
Staples per Strip/Cartridge | 210 |
Description
Quality staples provide dependable, easy stapling performance. Swingline standard staples undergo a seven-point quality check to ensure they will provide dependable, easy stapling performance. Sharp chisel point on each leg ensures less jamming and secure paper fastening. Choose Swingline Standard Staples for 15% fewer misforms than the competition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 1/2" x 100 ft- Black (WL-ED-UV-050-100-BK)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) YELLOW (8527B003AA)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 6"x 8", Clear (4R68)
- ROARING SPRING Lab Notebook, 8-1/2 in. x 11 in., Brown (77688)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- SWINGLINE Staples, Prem, Full, 1/4", PK5000 (35450)
- SWINGLINE Staples, Heavy Duty, 3/8", PK5 (S7079398E)
- SWINGLINE Staples, Standard, Chsl, 1/4", PK5000 (35108)
- SWINGLINE HD Staple Cartridge, 70 Sheet, 5000/Box (S7069495)
- NOVUS Premium HD Staples, 23/15, 1k, 15mm, PK1000 (042-0044)
- Swingline Office Staples