Shop All Rubber Bands
Swingline
Rubber Finger Tips, Size 12, M/L, PK12
Mfr # SWI54032
Zoro # G2309356
product price: $4.35
/pk 12, $0.36/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 (Medium-Large)
- Material Rubber
- Color Amber
- Length 1 1/4 in
- Width 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # SWI54032
- Zoro # G2309356
- UPC # 074711540322
- Country of Origin China
- Category Rubber Bands
Dimensions
Size | 12 (Medium-Large) |
Length | 1 1/4 in |
Width | 11/16 in |
Depth | 1 1/4 in |
Open End Inside Diameter | 0.69" |
Details
Item | Fingertip Pads |
Material | Rubber |
Color | Amber |
Description
Finger Tips, Size Size 12 (Medium/Large), Material Rubber, Color Amber, Length 1 1/4 in, Width 11/16 in, Depth 1 1/4 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Stacking Letter Tray, PK4 (255010)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Yellow)
- U BRANDS Chisel Tip Low-Odor Dry-Erase Markers with Erasers, Black, PK12 (2925U00-12)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- SWINGLINE Finger Tips, Size 14, XL, PK12 (S7054014C)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- SWINGLINE Finger Tips, Size 11, Medium, PK12 (S7054035C)
- UNIVERSAL Rubber Bands, Size 12, 0.04" Gauge, Beige, 1 lb Box, PK2500 (UNV00112)
- Swingline Rubber Bands