Shop All Rubber Bands
This Product is Discontinued
Swingline
Rubber Finger Tips, Size 11, Small, PK12 (Discontinued)
Mfr # SWI54031
Zoro # G2309365
This Product is Discontinued
Key Features
- Size Size 11, Small
- Material Rubber
- Color Amber
- Length 1 1/4 in
- Width 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # SWI54031
- Zoro # G2309365
- UPC # 074711540315
- Country of Origin Viet Nam
- Category Rubber Bands
Dimensions
Size | Size 11, Small |
Length | 1 1/4 in |
Width | 9/16 in |
Depth | 1 1/8 in |
Details
Item | Finger Tips |
Material | Rubber |
Color | Amber |
Description
Finger Tips, Size Size 11 (Small), Material Rubber, Color Amber, Length 1 1/4 in, Width 9/16 in, Depth 1 1/8 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.