Shop All Hole Punchers
Swingline
Replacement Punch Head
Mfr # A7074865E
Zoro # G6145977
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 9/32"
- Features (20) Sheet Capacity
- Hole Size (In.) 9/32 in
- Function Replace Punch Heads to Maintain Maximum Productivity
- Number of Pins 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074865E
- Zoro # G6145977
- UPC # 050505748655
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Hole Size (In.) | 9/32 in |
Details
Item | Replacement Punch Head |
Features | (20) Sheet Capacity |
Function | Replace Punch Heads to Maintain Maximum Productivity |
Number of Pins | 1 |
Use With | Mfr. No. A7074034, A7074030, A7074031 |
For Use With | Swingline® 74030, 74031, 74034 |
Description
Replacement Punch Head, Hole Size (In.) 9/32 in, Number of Pins 1, (20) Sheet Capacity, Replace Punch Heads to Maintain Maximum Productivity, Use With Mfr. No. A7074034, A7074030, A7074031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 2000 ft., Cast Style, Clear (15A984)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Gloss (P557MP2)
- XEROX Xerox Yellow Drum Cartridge, 40000 Yield (108R01483)
- SAMSONITE Backpack, Leather, 5-1/2"Wx12"Lx18"H, Black (SML1260371041)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- SWINGLINE One Hole Paper Punch, PK5 (A7074005)
- SWINGLINE Replacement Punch Head, 11/32", Fits 74350/400 (SWI74867)
- SWINGLINE Replace Punch Head (A7074855E)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074037D)
- SWINGLINE Commercial Electric 3-Hole Punch, 28-Sht, 9/32in Hole, Silver-Platinum (A7074535B)
- PAPER PRO EZ Squeeze Three-Hole Punch, 20-sheet capacity (2220)
- Swingline Hole Punchers