Shop All Hole Punchers
Swingline
Replacement Hole Punch Head, 9/32 dia.
Mfr # A7074350E
Zoro # G6146029
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 32
- Material Metal
- Hole Dia. 9/32"
- Color Black
- Operating Method Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074350E
- Zoro # G6146029
- UPC # 050505743506
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Replacement Hole Punch Head,9/32 dia. |
Sheet Capacity | 32 |
Material | Metal |
Color | Black |
Operating Method | Manual |
Clippings Receptacle | Removable Holder |
For Use With | Swingline® A7074866, A7074867, A7074868 |
Replacement Punch Head | Swingline® A7074866, A7074867, A7074868 |
Number of Holes | 2 to 7 |
Punch Shape | Round |
Description
Replacement Hole Punch Head,9/32 dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Paper, 11""X17"", 24# Pk (XER3R11543R)
- NITE IZE Twist Ties, Rubber, 32 in L, 3/10 in W (GTPP32-A1-R8)
- DORAN Digital Platform Bench Scale with Remote Indicator 250 lb. Capacity (7250XL/2424-C20)
- GET READY KIDS Classroom Calendar, 36" x 26" (800)
- SWINGLINE Commercial Electric 3-Hole Punch, 28-Sht, 9/32in Hole, Silver-Platinum (A7074535B)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- SWINGLINE Two to Three-Hole Paper Punch (SWI74030)
- SWINGLINE 10-Sheet Precision Pro Desktop Two-to-Three-Hole Punch, 9/32" Holes (A7074037D)
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- BUSINESS SOURCE Electric Adjustable 3-Hole Punch (62901)
- Swingline Hole Punchers