Shop All Staplers
Swingline
Reduced Effort Stapler, 20 Sheet, 2 In.
Mfr # S7066412A
Zoro # G4632591
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Throat Depth 2 1/4 in
- Color Gray/Orange
- Length 7 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Throat Depth | 2 1/4 in |
Length | 7 in |
Width | 2 in |
Height | 3 in |
Details
Item | Reduced Effort Stapler |
Sheet Capacity | 20 |
Color | Gray/Orange |
Staple Capacity | 105 |
For Use With | 1/4 in Staples |
Loading | Top |
Design | Desktop/Compact |
Includes | Limited 1-Year Warranty |
Material | Metal/Plastic |
Description
Reduced Effort Stapler, Sheet Capacity 25, Throat Depth 2 1/4 in, Gray/Orange, Length 7 in, Width 2 in, Height 3 in, Staple Capacity 105, Material Metal/Plastic, Design Desktop/Compact, Top Loading, For Use With 1/4 in Staples, Includes Limited 1-Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN F701 Retractable Ballpoint Pen, Black (ZEB29411)
- BROTHER Super High Yield Magenta Toner Cartridge 6.5K YLD (TN436M)
- SAX Versatemp Heavy-Bodied Tempera Paint, Primary Yellow, Quart (2685)
- CASIO FX115ESPLUS Scientific Calculator, White (CSOFX115ESPLUS2)
- SWINGLINE Mini Stapler, Black (S7079171)
- SWINGLINE Standard Econ Stapler Pack, Full, 15 Sheet (54551)
- SWINGLINE Flat Clinch Stapler, 70 Sheet, Blk/Silver (S7087875)
- SWINGLINE Business Stapler, 20 Sheet, Blue (74724)
- SWINGLINE Compact Stapler, Optima Grip, 25 Sheet, Blk (SWI87815)
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- SWINGLINE Stapler, Gray, Metal, 3-5/8inD Throat (S7074759)
- Swingline Staplers