Shop All Staplers
Swingline
Reduced Effort Stapler, 120 Sheet, Gray
Mfr # S7090010C
Zoro # G2710906
product price: $83.35
/ea
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 120
- Throat Depth 2 3/4 in
- Color Gray
- Length 15 1/4 in
- Width 2 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2 3/4 in |
Length | 15 1/4 in |
Width | 2 3/16 in |
Height | 8 1/16 in |
Details
Item | Reduced Effort Stapler |
Sheet Capacity | 120 |
Color | Gray |
Design | Desktop/Heavy Duty |
Material | Metal/Plastic |
For Use With | 5/8 in Heavy Duty Staples |
Includes | 1UEB4 Staples, Limited Lifetime Warranty |
Staple Capacity | 210 |
Loading | Front |
Description
Reduced Effort Stapler, Sheet Capacity 120, Throat Depth 2 3/4 in, Gray, Length 15 1/4 in, Width 2 3/16 in, Height 8 1/16 in, Staple Capacity 210, Material Metal/Plastic, Design Desktop/Heavy Duty, Front Loading, For Use With 5/8 in Heavy Duty Staples, Includes 1UEB4 Staples, Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- PARTNERS BRAND Edge Protectors, Skid Lot, .120, 2" x 2" x 18", White, 5880/Skid (EP2218120)
- CAR DEALER DEPOT Solid Paint Markers: White (955-WH)
- SHORTCUTS Krylon Short Cuts Gloss White Paint Pen Interior 734.4 g/L 0.33 oz (SCP-913)
- SWINGLINE Stapler, Plier-Tacker, Stand (09901)
- SWINGLINE Swingline® High Capacity Desk Stapler S7077701 (S7077701)
- SWINGLINE Stapler, Grip, Compact, Optima (87815)
- SWINGLINE Stapler, Gray, Metal, 3-5/8inD Throat (S7074759)
- SWINGLINE Stapler, Mini, Tot, 12Sh, Black (79171)
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066402A)
- SWINGLINE HD Stapler, 160-Sheet, Black/Gray (S7039005R)
- Swingline Staplers