Shop All Staplers and Tackers
Swingline
Quick Touch Stapler Value Pack, 28 Sheet
Mfr # S7064589
Zoro # G9767863
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Stapling Position Front
- Staple Type S.F. 4 Premium
- Staple Capacity Full Strip (210 Staples)
- Color Red/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7064589
- Zoro # G9767863
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Size | 0.5" |
Depth | 2.5" |
Details
Item | Quick Touch Stapler Value Pack,28 Sheet |
Power Source | Manual |
Stapling Position | Front |
Staple Type | S.F. 4 Premium |
Staple Capacity | Full Strip (210 Staples) |
Color | Red/Silver |
Tool Weight | 1.125 lbs |
Recommended Staples | Swingline 35108, 35450, 35556 |
Material | Metal |
Description
Quick Touch Stapler Value Pack,28 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 3 Flutes (12046)
- K-TOOL INTERNATIONAL Brass Punch, 3/8" (KTI-72982)
- PROTO 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7418H)
- GUARDAIR Pistol Grip Air Gun (74GHTP)
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066404)
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- SWINGLINE Quick Touch Stapler Value Pack, 28 Sheet (S7064584)
- LIGHT HOUSE BEAUTY T25 Wire and Cable Stapler T25 (LI83526)
- RAPID Plier Stapler, 50 Sheet Capacity, Chrome (90119)
- SPOTNAILS 80 Series Upholstery Corded Stapler With Auto Fire/Long Magazine (BS8016AF)
- ARROW FASTENER STAPLE HAMMER TACKER HD (HT50-10)
- Swingline Fastening Tools