Shop All Staplers and Tackers
Swingline
Quick Touch Stapler Value Pack, 28 Sheet
Mfr # S7064584
Zoro # G9767818
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Stapling Position Front
- Staple Type S.F. 4 Premium
- Staple Capacity Full Strip (210 Staples)
- Recommended Staples Swingline 35108, 35450, 35556
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7064584
- Zoro # G9767818
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Size | 0.5" |
Depth | 2.5" |
Details
Item | Quick Touch Stapler Value Pack,28 Sheet |
Power Source | Manual |
Stapling Position | Front |
Staple Type | S.F. 4 Premium |
Staple Capacity | Full Strip (210 Staples) |
Recommended Staples | Swingline 35108, 35450, 35556 |
Tool Weight | 1.125 lbs |
Material | Metal |
Color | Blue/Silver |
Description
Quick Touch Stapler Value Pack,28 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN353-50-68-M10-E-55 Rubber Bumper Cone Tapped (353-50-68-M10-E-55)
- WARWOOD TOOL 5 lb Carpenter Adze, 34 Hickory Handle (1221)
- CDI CDI Torque Wrench Head, Open End, X, 1-1/4 In (TCQXO40A)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6820961)
- SWINGLINE Commercial Desk Stapler Value Pack, 20S (S7044420)
- SWINGLINE Quick Touch Stapler Value Pack, 28 Sheet (S7064589)
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066404)
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- ARROW FASTENER STAPLE GUN T-50 HD (T55BL)
- SUREBONDER STAPLE GUN HD BK/GN 1/4in. (5625)
- STANLEY Staple Gun, Manual, Heavy Duty, Narrow Crwn (7yv50)
- Swingline Staplers and Tackers