Shop All Staplers
Swingline
Quick Touch Stapler, Black, Silver
Mfr # S7064580
Zoro # G5260635
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 28
- Leg Length 0.25"
- Throat Depth 2.5"
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 2.5" |
Size | 0.5" |
Depth | 2.5" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 28 |
Color | Black/Silver |
Tool Weight | 1.33 lbs |
Staple Capacity | Full Strip (210 Staples) |
Material | Metal |
Loading | Front |
Includes | (1) Ultimate Staple Remover; (5,000) S.F.® 4® Premium Staples |
Features | Value Pack—Includes one ultimate staple remover and one box of 5,000 S.F.® 4 premium staples. |
Staple Type | S.F.® 4® Premium |
Power Source | Manual |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Description
Quick Touch Stapler,Black,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Get Well Doctors Kit Play Set (8569)
- SPECTRUM Spectrum® Math Workbook, Grade 5 (704565)
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- NATIONAL CHECKING 11 Line White No Carbon 3 Part White Guest Check 100 Checks, PK50 (3700WP)
- SWINGLINE Optima 70 Electric Stapler, Full, 70 Sheet (48210)
- SWINGLINE Premium Hand Stapler, Full Strip, 20Sheets (S7029950A)
- SWINGLINE High Capacity HD Stapler, 210 Sheet (S7090002B)
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- SWINGLINE STAPLER, ELEC, PORTABLE, 20SH (SWI48200)
- SWINGLINE Classic Full Strip Stapler 747, 20-Sheet Capacity, Sky Blue (S7074708)
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- Swingline Staplers