Shop All Hole Punchers
Swingline
Punch, 3Hole, 40Sheet Cap, Black
Mfr # SWI74440E
Zoro # G6146010
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 40
- Material Metal
- Hole Dia. 9/32"
- Color Black
- Features Replacement Set—Includes three punch heads.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # SWI74440E
- Zoro # G6146010
- UPC # 050505744404
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punches |
Sheet Capacity | 40 |
Material | Metal |
Color | Black |
Features | Replacement Set—Includes three punch heads. |
For Use With | Swingline® A7074854 |
Includes | (3) Punch Heads |
Weight | 4.69 lbs |
Number of Holes | 2 to 7 |
Clippings Receptacle | Removable Chip Tray |
Operating Method | Manual |
Punch Shape | Round |
Description
Punch,3Hole,40Sheet Cap,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label, Lw, , 1""X1"", We, 750 Pk (DYM30332)
- NINJATEK NinjaFlex Fire 1.75Mm 1Kg (3DNF0317510)
- PENTEL Eraser Refill, Nonabrasive, 2/PK, White 6PK (PENZER2BPK6)
- PARTNERS BRAND 5" x 5" Reclosable Polypro Bags, 2 mil, Clear, PK 1000 (PZ112)
- SWINGLINE Replace Punch Head (A7074855E)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SWINGLINE One Hole Paper Punch, PK5 (A7074005)
- SWINGLINE Replacement Punch Head (A7074865E)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- SWINGLINE Paper Punch, Three-Hole (A7074535B)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Silver (90100)
- Swingline Hole Punchers