Shop All Pencil Sharpeners
This Product is Discontinued
Swingline
Pencil Sharpener, Gray/Green (Discontinued)
Mfr # 29966
Zoro # G4579897
This Product is Discontinued
Key Features
- Power Source Electric
- Number of Holes 1
- Color Gray, Green
- Housing Material Plastic
- Base 6-3/5"H x 4-2/5"W x 7-1/5"D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # 29966
- Zoro # G4579897
- UPC # 074711299664
- Country of Origin China
- Category Pencil Sharpeners
Dimensions
Cord Length | 6 ft |
Details
Item | Electric Pencil Sharpener |
Power Source | Electric |
Number of Holes | 1 |
Color | Gray, Green |
Housing Material | Plastic |
Base | 6-3/5"H x 4-2/5"W x 7-1/5"D |
Type | Electric |
Blade Material | Metal |
Hole Location | Front |
Description
Electric Pencil Sharpener, Power Source Electric, Hole Location Front, Color Gray, Green, Blade Material Metal, Housing Material Plastic, Number of Holes 1, Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.