Shop All Hole Punchers
Swingline
Paper Punch, 3-Hole, 12 Sheet
Mfr # A7074026E
Zoro # G1780667
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Material metal
- Hole Dia. 9/32 in
- Features Removeable Chip Tray
- Color black/silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Swingline
- MFR # A7074026E
- Zoro # G1780667
- UPC # 050505740260
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Three-Hole Paper Punch |
Sheet Capacity | 12 |
Material | metal |
Features | Removeable Chip Tray |
Color | black/silver |
Description
Three-Hole Paper Punch, Sheet Capacity 12, Hole Dia. 9/32 in, Color Black/Silver, Material Metal, Features Removeable Chip Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Notebook, Transit, 4-5/8x7 in. (303)
- ICEBERG Frameless Designer Cork Bulletin Board, 3 (35011)
- ZORO SELECT Bulldog Clip, 2 5/8in, Silver, PK12 (2WFV8)
- BETTER OFFICE PRODUCTS 5-Tab Poly Index Dividers For 3-Ring Binders, Rounded Tabs W/Stickers, Multicolored Dividers, 12PK (63512)
- SWINGLINE One-Hole Paper Punch, 20 Sheets, Black (A7074017)
- SWINGLINE 28-Sheet Comfort Handle Steel Two-Hole Punch, 1/4" Holes, Black/Gray (A7074050D)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE 10-Sheet Desktop Two-to-Three-Hole Adjustable Punch, 9/32" Holes, Black (A7074015K)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74150/250/300 (SWI74855)
- SWINGLINE 20-Sheet SmartTouch Two-Hole Punch, 9/32" Holes, Black/Gray (A7074135)
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- Swingline Hole Punchers