Shop All Staplers
Swingline
Optima Full Desk Stapler, 25 Sheet
Mfr # S7087800D
Zoro # G5885376
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 25
- Leg Length 0.25"
- Throat Depth 2.38"
- Color Graphite Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 2.38" |
Depth | 2.38" |
Size | 0.5" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 25 |
Color | Graphite Black |
Tool Weight | 0.98 lbs |
Material | Metal |
Features | Tacking |
Loading | Top |
Staple Capacity | Full Strip (210 Staples) |
Staple Type | Optima™ Premium; S.F.® 4® Premium |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Power Source | Manual |
Description
Optima Full Desk Stapler,25 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Mechanical Pencil, 0.5mm, Metallic, PK24 (BICMPLMFP241)
- WILSON JONES Minute Book Ledger Sheet, 11x8-1/2, PK100 (W901-10)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- SMEAD Pocket, File, 2/5 Tab, 1" Accordion (76487)
- SWINGLINE Flat Clinch Electric Stapler, Jam Release (S7069270B)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- SWINGLINE Optima 45 Electric Stapler, 45 Sheet (48209)
- SWINGLINE Stapler, Desk, 747, Classic, Red (74718)
- SWINGLINE Stapler, Grip, Compact, Optima (87815)
- SWINGLINE Full Stapler, 25 Sheet, Graphite (S7087810E)
- BOSTITCH Desk Stapler, Antimicrobial, Blue (B210R-BLUE)
- Swingline Staplers