Shop All Staplers
Swingline
Optima Desktop Staplers, Half, 70 Sheet
Mfr # 87875
Zoro # G5885306
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 70
- Crown 0.5"
- Leg Length 0.38"
- Color Silver/Black/Orange
- Tool Weight 2.02 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.38" |
Size | 0.5" |
Details
Item | Staplers |
Sheet Capacity | 70 |
Crown | 0.5" |
Color | Silver/Black/Orange |
Tool Weight | 2.02 lbs |
Staple Capacity | Half Strip (105 Staples) |
Features | Flat Clinch Plate, High Capacity Stapling |
Loading | Front |
Material | Metal |
Staple Type | Optima™ High-Capacity |
Replacement Staples | Swingline® 35550 |
Power Source | Manual |
Description
Optima Desktop Staplers,Half,70 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- OHAUS Digital Compact Bench Scale 120g Capacity (SPX123)
- PARTNERS BRAND 4" x 6" Parts Bags W/ Hang Holes, 4 mil, Clear, PK 1000 (PB12004)
- SWINGLINE Stapler, Black/Gray, 160 Sheet, 2-5/8 In. (S7039005A)
- SWINGLINE Standard Full Desk Stapler, 15 Sheet (S7054501B)
- SWINGLINE Optima Full Desk Stapler, 25 Sheet (S7087800D)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- SWINGLINE Antimicrobial Stapler, 20 Sheet, 3-3/4 In. (S7064601G)
- SWINGLINE Stapler, Optima Desk, Silver (S7087801)
- SWINGLINE Omnipress 30-Sheet Stapler, Black/Red (5000586A)
- Swingline Staplers