Shop All Staplers
Swingline
Optima Desktop Staplers, Full, 40 Sheet
Mfr # 87845
Zoro # G5885315
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 40
- Leg Length 0.25"
- Color Silver/Black/Orange
- Tool Weight 1.34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Size | 0.5" |
Details
Item | Optima Desktop Staplers,Full,40 Sheet |
Crown | 0.5" |
Sheet Capacity | 40 |
Color | Silver/Black/Orange |
Tool Weight | 1.34 lbs |
Material | Metal |
Loading | Front |
Features | Flat Clinch Plate, Tacking |
Staple Capacity | Full Strip (210 Staples) |
Staple Type | Optima™; S.F.® 4® Premium |
Replacement Staples | Swingline® 35556 |
Power Source | Manual |
Description
Optima Desktop Staplers,Full,40 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 2900 ft. Poly Tubing, 1.5 mil, Clear (PT0615)
- ZORO SELECT Shipping Box, 24x16x16 in (55NN18)
- PILOT Better Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Translucent Blue Barrel, PK12, 12PK (36711)
- ZORO SELECT Corrugated Boxes, 11" x 6" x 6", Kraft, 25/Bundle (22XK26)
- SWINGLINE Battery-Powered Stapler, 20 Sheets, Black (S7042132A)
- SWINGLINE Stapler, Gray, Metal, 3-5/8inD Throat (S7074759)
- SWINGLINE Quick Touch Stapler, Black, Silver (S7064580)
- SWINGLINE Stapler, Tot, Purple (79173)
- SWINGLINE STAPLER, AUTO, BREEZE, 20SH, BK (SWI42132)
- SWINGLINE Stapler, Grip, Compact, Optima (87815)
- BOSTITCH Desk Stapler, 25 Sheet, Black (BOSB777BLK)
- Swingline Staplers