Shop All Staplers
Swingline
Optima 70 Electric Stapler, Full, 70 Sheet
Mfr # 48210
Zoro # G5885726
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 70
- Leg Length 0.38"
- Color Black/Silver
- Tool Weight 8.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 0.38" |
Details
Item | Optima 70 Electric Stapler,Full,70 Sheet |
Crown | 0.5" |
Sheet Capacity | 70 |
Color | Black/Silver |
Tool Weight | 8.2 lbs |
Material | Plastic |
Includes | (500) Optima® High-Capacity Staples |
Features | High Capacity Stapling |
Staple Capacity | Full Strip (210 Staples) |
Staple Type | Optima™ High-Capacity |
Power Source | AC |
Replacement Staples | Swingline® 35550 |
Description
Optima 70 Electric Stapler,Full,70 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Magenta Toner Cartridge 15K YLD (TK8337M)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- PARTNERS BRAND Tall Corrugated Boxes, 8" x 8" x 16", Kraft, 25/Bundle (8816)
- UNI-BALL Pen, Gel, 207 Impact, 1.0Mm, Sr (UBC60658)
- SWINGLINE Heavy-Duty Stapler, 160 Sht Capacity, Platinum (SWI39002)
- SWINGLINE Compact Stapler, Optima Grip, 25 Sheet, Blk (SWI87815)
- SWINGLINE Compact Desk Stapler, Half, 20 Sheet (S7078911P)
- SWINGLINE Long Reach Stapler, Metal, Black (SWI34121)
- SWINGLINE Flat Clinch Stapler, 70 Sheet, Blk/Silver (S7087875)
- SWINGLINE Omnipress 30-Sheet Stapler, Black/Red (5000586A)
- ROOMFACTORY SWI79171 Mini Stapler, 12 Sht Capacity, Black (RO2491175)
- Swingline Staplers