Shop All Staplers and Tackers
Swingline
Optima 25 Reduced Effort Stapler, Full S
Mfr # S7066404
Zoro # G9763426
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Manual
- Staple Type Optima Premium
- Stapling Position Top
- Staple Capacity Full Strip (210 Staples)
- Color Slate Gray/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7066404
- Zoro # G9763426
- Country of Origin China
- Category Staplers and Tackers
Dimensions
Size | 0.5" |
Depth | 2.25" |
Details
Item | Optima 25 Reduced Effort Stapler,Full S |
Power Source | Manual |
Staple Type | Optima Premium |
Stapling Position | Top |
Staple Capacity | Full Strip (210 Staples) |
Color | Slate Gray/Blue |
Tool Weight | 1.03 lbs |
Material | Plastic |
Recommended Staples | Swingline 35108, 35450, 35556 |
Description
Optima 25 Reduced Effort Stapler,Full S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 2 9/16 in L Overall, PK10 (IWAF243716B10)
- LISLE Torx Plus Socket, EP-24 (83210)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6BE)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- SWINGLINE Commercial Desk Stapler Value Pack, 20S (S7044420)
- SWINGLINE Quick Touch Stapler Value Pack, 28 Sheet (S7064589)
- SWINGLINE STAPLE STANDARD 5000PK (S7079350R)
- SWINGLINE Quick Touch Stapler Value Pack, 28 Sheet (S7064584)
- POWERNAIL HTBL11 20-Gauge Hammer Tacker Stapler (Compatible with A11 / T50 Staples) (HTBL11)
- STANLEY Hammer Tacker, Manual, Heavy Dty, Narw Crwn (7yv51)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- Swingline Staplers and Tackers