Shop All Hole Punchers
Swingline
One Hole Paper Punch, PK5
Mfr # A7074005
Zoro # G4786969
original price:
$28.29
15% off
new price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
- Color Silver
- Includes 5 one-hole hand punches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074005
- Zoro # G4786969
- UPC # 194629073047
- Country of Origin China
- Category Hole Punchers
Details
Material | Metal |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Color | Silver |
Includes | 5 one-hole hand punches |
Features | Paper Clip Holder, Built-in Ring |
Description
Single hole punch is useful at home, school or work and is great for traveling. Metal, handheld single hole punch, features a 5 sheet paper punch capacity, and creates a 1/4" hole. Paper chip holder makes clean-up fast and easy. Sold as a pack of 5 punches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- ZORO SELECT Corrugated Boxes, 24" x 18" x 24", Kraft, 10/Bundle (22XL31)
- MAYNE Rockport Double Mail Post - White (5811-W)
- PRINTWORKS PROFESSIONAL Color Paper, 24 lb Text Weight, 8.5 x 11, Fuchsia, 500PK (00100)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE LowForce 1Hole Punch, Black (SWI74017)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- SWINGLINE Commercial Adjustable 3Hole Punch, 9/32" (A7074020E)
- SWINGLINE 10-Sheet Precision Pro Desktop Two-to-Three-Hole Punch, 9/32" Holes (A7074037D)
- SWINGLINE PUNCH, ELECTRIC, 3-HOLE, 28SH (SWI74535)
- PAPERPRO ProPunch Two-Hole Punch, Non-Slip Base (2340)
- Swingline Hole Punchers