Shop All Staplers
Swingline
NeXXt Series Style Metal Stapler, 40-Sheet Capacity, Blue
Mfr # 55657069
Zoro # G103445842
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 40
- Leg Length 0.25"; 0.31"
- Throat Depth 2.25"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25"; 0.31" |
Throat Depth | 2.25" |
Depth | 2.25" |
Size | 0.5" |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 40 |
Color | Blue |
Tool Weight | 0.785 lbs |
Loading | Top |
Material | Plastic; Metal |
Stapling Position | Top |
Staple Capacity | Full Strip (210 Staples) |
Includes | (1) Starter Pack of Staples |
Staple Type | Standard |
Features | Tacking |
Replacement Staples | Leitz® 55597000 |
Power Source | Manual |
Description
Take the hassle out of stapling with NeXXt Series staplers. Easily staple up to 40 sheets at once with patented Direct Impact Technology. It guarantees an always perfect, jam-free staple regardless of use preference: in-hand or desktop. Sophisticated colors with brushed metallic finish allows you to show your true style. Integrated staple remover. Stapler opens for tacking. Adjustable anvil for open or closed stapling. Package includes a starter pack of staples.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK (2126232)
- EPE USA Universal Cell Phone Shipping Box, theBOXsmall (LTC-S001-01)
- BROTHER Portable Label Maker (PTH300)
- HOT WHEELS Toy Car, , 1-3/10"Wx11"Lx7-1/2"H, 9/PK, Assorted PK (MTTX6999)
- SWINGLINE Optima 25 Reduced Effort Stapler, Full S (S7066402A)
- SWINGLINE Stapler, Gray, Metal, 3-5/8inD Throat (S7074759)
- SWINGLINE Stapler, Desk, Full Strip, Black (S7044401A)
- SWINGLINE Desk Stapler, f/Heavy Use, 210 Staple/20 Sht Cap, Black (SWI44401)
- SWINGLINE Compact Grip Stapler, 20 Sheet (S7073041S)
- SWINGLINE Premium Hand Stapler, Full Strip, 20Sheets (S7029950A)
- BOSTITCH Heavy-Duty Stapler, 60 Sht Capacity, 2-1/2"x9-1/4"x5-1/4", BK (BOS03201)
- Swingline Staplers