Shop All Staplers
Swingline
Long Reach Stapler, Metal, Black
Mfr # SWI34121
Zoro # G5703582
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 20
- Crown 0.5"
- Throat Depth 12 in
- Leg Length 0.25"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 12 in |
Leg Length | 0.25" |
Width | 2" |
Height | 3.5" |
Details
Item | Long Reach Stapler |
Sheet Capacity | 20 |
Crown | 0.5" |
Color | Black |
Tool Weight | 2.202 lbs |
Loading | Top |
Staple Capacity | 210 |
Material | metal |
Features | Durable, Integrated Ruler, Adjustable Paper Guide, Jam Resistant |
Product Type | Long Reach Stapler |
Staple Type | S.F.® 4® Premium |
Replacement Staples | Swingline® 35108, 35450, 35556 |
Power Source | Manual |
Description
Long Reach Stapler, Sheet Capacity 20, Throat Depth 12 in, Black, Staple Capacity 210, Material Metal, Top Loading
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLIGHT INDUSTRIES High Profile Stretch Wrap Turntable, 4000 lb. Capacity, 115VAC (788006)
- CREALITY Creality® PLA 3D Printer Filament - Orange - 1.75mm Diameter - 1kg (PLA-1-175-OR)
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K606)
- AZIMPORT Azimport Q333-B 2.4 Ghz & 4CH 6 Axis Gyro Wi-Fi FPV RC Quadcopter RTF - White (Q333-B)
- SWINGLINE Soft Grip Half Hand Stapler, 20 Sheet (S7009901P)
- SWINGLINE Business Stapler, 20 Sheet, Blue (74724)
- SWINGLINE Compact Desk Stapler, Half, 20 Sheet (S7078911P)
- SWINGLINE Desk Stapler, 20 Sheet, Black (S7074741R)
- SWINGLINE ® Standard Desk Stapler, 15 Sheet Capacity, Black (54501)
- SWINGLINE Electric Stapler, 1/4 to 1 In., Black (S7006701A)
- UNIVERSAL Half-Strip Electric Stapler w/Release Button, 20-Sheet Capacity, Black (UNV43120)
- Swingline Staplers