Shop All Office Staples
Swingline
Leg Staples, HD, 75", 160 Sheet, PK1000
Mfr # S7035319P
Zoro # G5885839
original price:
$11.89
21% off
new price: $9.35
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.75"
- Material Steel
- For Use With GBC® 224XHD, 390, 415; Swingline® 900XD
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035319P
- Zoro # G5885839
- UPC # 074711353199
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.75" |
Details
Crown | 0.5" |
Item | Leg Staples,HD,75",160 Sheet,PK1000 |
Material | Steel |
For Use With | GBC® 224XHD, 390, 415; Swingline® 900XD |
Color | Steel |
Sheet Capacity | 160 |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 100 |
Description
Leg Staples,HD,75 In.,160 Sheet,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Easy Peel Return Address Labels, PK6000 (5155)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFXH110D)
- ZORO SELECT Steel Strapping Tensioner, Doubl D. Notch (52YU77)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 20", Kraft, 25/Bundle (493T67)
- SWINGLINE Staples, Heavy-Duty, Cp, 3/4", PK1000 (35319)
- SWINGLINE Staples, Full-Strip, Chiseled Tip, 5/16" Leg Length, NA PK (SWI81032)
- SWINGLINE S.F.® 4® Premium Staples, 0.25in L, 210 Per Strip, PK30000 (ACC35450P)
- SWINGLINE S.F. 1 Standard Staples, 0.25" Leg, 0.5" Crown, Steel, PK15000, 15000PK (S7035104)
- SWINGLINE Deluxe Staple Remover (7038101Q)
- SWINGLINE Staples, Heavy-Duty, 3/8", PK5000 (79398)
- MAX USA MAX® Flat Clinch Stapler Cartridge, For MAX EH-70F Stapler, 70 Sheet Capacity, 5000/Box (NO70FE)
- Swingline Office Staples