Shop All Office Staples
Swingline
Leg Staples, HD, 15/16", 210 Sheet, PK1000
Mfr # S7035320P
Zoro # G5885820
product price: $9.59
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Crown 0.5"
- Leg Length 0.94"
- Material Steel
- For Use With Swingline® 900XD; GBC® 224XHD; Bostitch® 00540
- Color Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # S7035320P
- Zoro # G5885820
- UPC # 074711353205
- Country of Origin China
- Category Office Staples
Dimensions
Leg Length | 0.94" |
Details
Crown | 0.5" |
Item | Leg Staples,HD,15/16",210 Sheet,PK1000 |
Material | Steel |
For Use With | Swingline® 900XD; GBC® 224XHD; Bostitch® 00540 |
Color | Steel |
Sheet Capacity | 210 |
Collation Type | Half-Strip |
Staples per Strip/Cartridge | 100 |
Description
Leg Staples,HD,15/16 In.,210 Sheet,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-950-20)
- TREND ENTERPRISES Sight Words Level 2 Bingo Game (T6076)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- ZORO SELECT Plastic Strapping Combo Tool, Steel (2CXN7)
- SWINGLINE Staples, Optima Premium, 1/4", PK3750 (35556)
- SWINGLINE Staples, Premium, 3/8In Leg, PK2500 (S7035550A)
- SWINGLINE Staples, Prem, Half, 1/4", PK5000 (35440)
- SWINGLINE Staples, Heavy Duty, 1/4", PK1000 (S7035314E)
- SWINGLINE Staples, Sf4,5000/Bx, PK25000 (35481)
- SWINGLINE Staples, Heavy-Duty, 3/8", PK5000 (79398)
- CHARLES LEONARD Heavy Duty Staples, 1/2in, Silver, PK6000 (84050)
- Swingline Office Staples