Shop All Staplers
Swingline
High Volume Electric Stapler, 30 Sheet
Mfr # S7069008B
Zoro # G5885708
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown 0.5"
- Sheet Capacity 30
- Leg Length 0.25"
- Throat Depth 1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.25" |
Throat Depth | 1" |
Length | 6 ft |
Cord Length | 6 ft |
Details
Item | Staplers |
Crown | 0.5" |
Sheet Capacity | 30 |
Color | Black |
Tool Weight | 3.45 lbs |
Includes | (5,000) Staples |
Staple Capacity | Cartridge (5,000 Staples) |
Loading | Top |
Material | Metal; Plastic |
Staple Type | Cartridge |
Power Source | AC |
Replacement Staples | Swingline® 50050 |
Description
High Volume Electric Stapler,30 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG430)
- PILOT Precise V5RT Roller Ball Pen, Retractable, Extra-Fine 0.5 mm, Black Ink, Black Barrel, PK30 PK (PIL84067)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- ZORO SELECT Plastic Strapping, HG, Green, 9600 ft. L (40TP59)
- SWINGLINE Stapler, Gray, Metal, 3-5/8inD Throat (S7074759)
- SWINGLINE OptimaGrip Electric Stapler, Half, 20Sht (48207)
- SWINGLINE Antimicrobial Stapler, 20 Sheet, 3-3/4 In. (S7064601G)
- SWINGLINE Business Stapler, 20 Sheet, Blue (74724)
- SWINGLINE Mini Stapler, Black (S7079171)
- SWINGLINE Standard Econ Stapler Pack, Full, 15 Sheet (54551)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- Swingline Staplers