Shop All Staplers
Swingline
High Capacity Desk Stapler, Full, 60 Sheet
Mfr # S7077701G
Zoro # G5885400
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 60
- Crown 0.5"
- Leg Length 0.38"
- Throat Depth 2.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 0.38" |
Throat Depth | 2.5" |
Details
Item | High Capacity Desk Stapler,Full,60 Sheet |
Sheet Capacity | 60 |
Crown | 0.5" |
Color | Black |
Tool Weight | 1.325 lbs |
Staple Capacity | Full Strip (210 Staples) |
Features | High Capacity Stapling |
Loading | Top |
Includes | (500) Optima High-Capacity Staples |
Material | Metal |
Staple Type | Optima™ High-Capacity |
Replacement Staples | Swingline® 35550 |
Power Source | Manual |
Description
High Capacity Desk Stapler,Full,60 Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Assorted Colors, 500 Sheets PK (CP09AS-SS)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 8.5x11", PK15 (83911)
- XEROX Xerox Paper Tray Feed Roller Kit, 100000 Yield (116R00010)
- FADELESS Paper, Rl, Fadlss, 48""X50', Rbe (PAC57205)
- SWINGLINE Stapler, Black/Gray, 160 Sheet, 2-5/8 In. (S7039005A)
- SWINGLINE Stapler, Mini, Tot, 12Sh, Black (79171)
- SWINGLINE Compact Desk Stapler, Half, 20 Sheet (S7078911P)
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Black (S7048200B)
- SWINGLINE Quick Touch Stapler, Black, Silver (S7064580)
- SWINGLINE Soft Grip Half Hand Stapler, 20 Sheet (S7009901P)
- MAX Flat-Clinchtandardtapler, (HD-50DF BLACK)
- Swingline Staplers