Shop All Hole Punchers
Swingline
High Capacity 2-3 Hole Punch, 9/32"
Mfr # A7074650A
Zoro # G5885559
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 160
- Material Metal
- Hole Dia. 9/32"
- Color Gray/Putty
- Includes (3) Punch Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Swingline
- MFR # A7074650A
- Zoro # G5885559
- UPC # 050505746507
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Details
Item | Punches |
Sheet Capacity | 160 |
Material | Metal |
Color | Gray/Putty |
Includes | (3) Punch Heads |
Weight | 13.68 lbs |
For Use With | Swingline® A7074872, A7074874 |
Number of Holes | 2 to 3 |
Operating Method | Manual |
Clippings Receptacle | Removable Chip Tray |
Punch Shape | Round |
Description
High Capacity 2-3 Hole Punch,9/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Colored Paper Blue Recycled 30, Blue, 500PK (HAM103309)
- SWINGLINE Rubber Finger Tips, Size 13, Large, PK12 (SWI54033)
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: Blue Pk (5512-100)
- AVERY Large Tent Cards, Uncoated, Emboss, PK50 (5915)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SWINGLINE Commercial Electric 3-Hole Punch, 28-Sht, 9/32in Hole, Silver-Platinum (A7074535B)
- SWINGLINE Replace Punch Head (A7074855E)
- SWINGLINE One-Hole Paper Punch, 20 Sheets, Black (A7074017)
- SWINGLINE PUNCH, ELECTRIC, 3-HOLE, 28SH (SWI74535)
- SWINGLINE 20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray (A7074133)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- Swingline Hole Punchers